Motion
IDG5H-N02
Membrane Air Dryer - 1/4 NPT, Dew Point: 5 °F
MI ITEM #02516043
MFR #IDG5H-N02
Price$466.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 1/4 NPT, Dew Point: 5 °F
MI ITEM #02516043
MFR #IDG5H-N02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$466.62/each

Specifications

Dimensions

  • Overall Height
    5.500 in
  • Overall Length
    2.870 in
  • Overall Width
    1.575 in
  • Port Size
    1/4 NPT
  • Weight
    0.55 lbs

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    1.977 scfm
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    1.765 scfm
  • Port Gender
    Female
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    0.211 scfm
  • Standard Dew Point
    5 °F

Overview

Mfr description
IDG5H-N02 AIR DRYER, MEMBRANE(50/6) -15
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
  • Port sizes: 1/8" to 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought