Motion
MB-B05
S CLEVIS BRACKET
Mi Item #02516063
MFR #MB-B05
Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S CLEVIS BRACKET
Mi Item #02516063
MFR #MB-B05

Mfr description
MB-B05 S CLEVIS BRACKET
  • Double clevis pivot bracket
  • Applicable series: MB-Z
  • Applicable bore sizes (mm): 32, 40, 50, 63, 80, 100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.27/each

Specifications

Dimensions

  • Cylinder Size
    50 mm;63 mm

Details

  • Country of Origin
    CN
  • Hardware Type
    Double Clevis Pivot Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)