Motion
MDHR2-10R
MDHR2-10R GRIPPER, MHR
Mi Item #02516067
MFR #MDHR2-10R
Price$369.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MDHR2-10R GRIPPER, MHR
Mi Item #02516067
MFR #MDHR2-10R

Mfr description
MDHR2-10R GRIPPER, MHR
  • Double acting, rotary actuated
  • Bore sizes: 10, 15, 20, 30 mm
  • High repeatability: ±0.01 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.60/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Closed Width  
    10 mm
  • Open Width  
    16 mm
  • Overall Height
    32 mm
  • Overall Length
    35 mm
  • Overall Width
    33.4 mm
  • Port Size
    M3x0.5

Details

  • Action
    Double Action
  • Additional Details
    Series MHR2 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Series MHR3 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Standard (Rotary Actuated)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    12 N
  • Holding Force Open 72 Psi
    12 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    87 psi
  • Minimum Operating Pressure
    29 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    29 psi to 87 psi
  • Operating Temperature Range
    32 °F to 140 °F
  • Options Included
    Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)