Specifications
Dimensions
- Bore Diameter20 mm
- Overall Height36 mm
- Overall Length259.5 mm
- Overall Width83 mm
- Port Size1/8 BSPT
- Pull Force At 100 Psi165 N
- Push Force At 100 Psi220 N
- Rod Size10 mm
- Stroke175 mm
Details
- BearingsSlide Bearing
- Cushion TypeRubber Bumper
- Guided Cylinder TypeHeavy Duty Compact Guide Cylinder
- Maximum Operating Pressure+1 Mpa2
- Minimum Operating Pressure+0.1 MPa
- Mounting TypeDirect
- Operating Pressure Range+0.1 to +1 MPa
- Operating Temperature Range-10 to +60 °C
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeGuided Air Cylinders
- Proof Pressure+1.5 MPa
- Rod GenderFemale
- Rod TypeSingle Rod
Help us improve this product