Motion
MXS12-30ASR
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #02516137
MFR #MXS12-30ASR
Price$448.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #02516137
MFR #MXS12-30ASR

Mfr description
MXS12-30ASR CYL, AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.99/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in

Details

  • Actuation
    Double Acting
  • Additional Details
    Axial piping type
  • Adjuster Option
    Adjuster (Extension End)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    End Lock
  • Body Type
    Slide Table
  • Bracket 1
    Through Hole
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    ASR
  • Guide Type
    Linear
  • Lock Type
    End Lock
  • Locking Position
    End of Stroke
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Adjuster On Extension End, End Lock
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Safety Options
    End Lock
  • Series
    MXS
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)