Motion
MXS16-30ASR
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #02516143
MFR #MXS16-30ASR
Price$465.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #02516143
MFR #MXS16-30ASR

Mfr description
MXS16-30ASR CYL, AIR SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Additional Details
    Standard
  • Adjuster Option
    Adjuster (Extension End)
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Bracket 1
    Side Tapped
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Precision
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Mounting Type
    Side Tapped
  • Piston Action
    Double-Acting
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Stroke Adjuster Type
    Adjuster on Extension End
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)