Overview
Mfr description
MXS16-30R CYL, AIR SLIDE TABLE
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke
- Additional DetailsStandard
- Manufacturer Product Page
- Manufacturer Catalog
- Port Thread StandardM Thread
- Adjuster OptionAbsorber (Extension End)
- SeriesMXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data