Motion
NAR825-N14
PREC REG 1-1/2" NPT
MI ITEM #02516196
MFR #NAR825-N14
Price$222.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PREC REG 1-1/2" NPT
MI ITEM #02516196
MFR #NAR825-N14

Mfr description
NAR825-N14 PREC REG 1-1/2" NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.41/each

Specifications

Dimensions

  • Body Size
    80
  • Overall Height
    216.9 mm
  • Overall Length
    126 mm
  • Port Size
    1-1/2 NPT
  • Weight
    2.5 kg

Details

  • Fluid Comp
    Air
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Set Pressure
    120 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7 psi
  • Operating Temperature Range
    23 To 140 °F
  • Port Gender
    Female
  • Pressure Gauge
    Without Pressure Guage
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Proof Pressure
    220 psi
  • Series/System
    NAR-Pilot
  • Set Pressure Range
    7 to 120 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)