Motion
NCJ2D16-200S
NC(D)J2, Miniature Stainless Steel Cylinder, Single Acting, Single Rod
MI ITEM #02516248
MFR #NCJ2D16-200S
Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NC(D)J2, Miniature Stainless Steel Cylinder, Single Acting, Single Rod
MI ITEM #02516248
MFR #NCJ2D16-200S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.00/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Stroke  
    2.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCJ2

Overview

Mfr description
NCJ2D16-200S CYLINDER, AIR
  • Single acting, spring extend, or spring retract
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 5"
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought