Motion
NT-03
Rod End Nut - For use with Air Cylinder, 25 mm Bore
Mi Item #02516257
MFR #NT-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod End Nut - For use with Air Cylinder, 25 mm Bore
Mi Item #02516257
MFR #NT-03

Mfr description
NT-03
  • Rod end nut (standard)
  • Applicable series: MB
  • Applicable bore sizes: 32, 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cylinder Size
    25 mm

Details

  • Hardware Type
    Rod End Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)