Specifications
Dimensions
- Bore Diameter32 mm
- Overall Height49.5 mm
- Overall Length88 mm
- Overall Width45 mm
- Port Size1/8 BSPT
- Rod Size20 mm
- Stroke10 mm
Details
- Cushion TypeRubber Bumper
- Maximum Operating Pressure+1 Mpa2
- Mounting AdjustabilityFixed Mounting
- Mounting TypeThrough-Hole
- Operating Pressure RangeMaximum of +1 MPa
- Operating Temperature Range-10 to +60 °C
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeStopper Air Cylinders
- Proof Pressure+1.5 MPa
- Rod Construction TypeRound Bar Type
- Roller MaterialResin
Overview
Mfr description
RSDQB32-10D COMPACT STOPPER CYLINDER,