Motion
Y-G012
Compact Cylinder With Mounting, Bore Size 12 Mm
Mi Item #02516364
MFR #Y-G012
Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size 12 Mm
Mi Item #02516364
MFR #Y-G012

Mfr description
Y-G012 CLEVIS, DOUBLE ROD CQ2 12
  • Single and double knuckle joints
  • Carbon steel material for bores 12, 16, 20, 25
  • Cast iron material for bores 32, 40, 50, 63, 80, 100
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.25/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Hardware Type
    Rod Clevis
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)