Specifications
Dimensions
- Bore Diameter10 mm
Details
- Bracket 1Double Knuckle Joint
- Country of OriginJP
- Cylinder StyleRound Body
- Mounting TypeDouble Knuckle Joint
- Product TypeRound Body Repairable Air Cylinders
- Rod End BracketDouble Knuckle Joint
- SeriesCJ2
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)