Motion
00000421
Portable Water Cooler - Yellow, 2 gal, 14.75 in High, 11.50 in Long, 11.13 in Deep
Mi Item #02516387
MFR #00000421
Price$73.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Water Cooler - Yellow, 2 gal, 14.75 in High, 11.50 in Long, 11.13 in Deep
Mi Item #02516387
MFR #00000421

Mfr description
421 2 GAL. PLASTIC
  • Maintains ice for three days at 90°F
  • “Drinking Water” imprint meets OSHA labeling requirements for water used on job sites
  • UV inhibitors protect against sun damage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.00/each

Specifications

Dimensions

  • Container Size
    2 gal (US)
  • Overall Height
    14.75 in
  • Overall Length
    11.50 in
  • Overall Width
    11.13 in

Details

  • Body Color
    Yellow
  • Lid Color
    Red
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)