Motion
00000451
Portable Water Cooler - Yellow, 5 gal, 20.38 in High, 14.50 in Long, 13.00 in Deep
MI ITEM #02516389
MFR #00000451
Price$93.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Water Cooler - Yellow, 5 gal, 20.38 in High, 14.50 in Long, 13.00 in Deep
MI ITEM #02516389
MFR #00000451

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.15/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    20.38 in
  • Overall Length
    14.50 in
  • Overall Width
    13.00 in

Details

  • Body Color
    Yellow
  • Lid Color
    Red

Overview

Mfr description
451 WATER COOLER 5 GAL PLASTIC
  • Maintains ice for three days at 90°F
  • “Drinking Water” imprint meets OSHA labeling requirements for water used on job sites
  • UV inhibitors protect against sun damage
  • Reinforced swing-up carry handle for easy transport, pressure fit lid will not trap dirt or mold
  • Recessed and angled drip-resistant spigot for easy dispensing and is easy to access when wearing gloves
  • Color: High-visibility safety yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought