Motion
8242
Cup Dispenser, Material: Plastic, Dispenser Capacity: 4-1/2oz
Mi Item #02516398
MFR #8242
Price$37.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Dispenser, Material: Plastic, Dispenser Capacity: 4-1/2oz
Mi Item #02516398
MFR #8242

Mfr description
8242 4-41/2 OZ. PLASTIC CUP DISPENSER
  • Fits all Igloo 3-, 5- and 10-gallon beverage coolers equipped with a cup dispenser bracket
  • Holds one full sleeve of 7-8 oz. cone cups
  • Heavy duty construction—impact-resistant plastic body with metal cap
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.10/each

Specifications

Details

  • Dispenser Capacity
    4-1/2 oz
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)