Motion
48PSB POLY SLEEVE

GATES RUBBER CO
48PSB POLY SLEEVE

Polysleeve™ High Density Thermoplastic Hose Guard - Polyethylene Material
MI ITEM #02516445
MFR #48PSB POLY SLEEVE
Your Price$37.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
48PSB POLY SLEEVE

Polysleeve™ High Density Thermoplastic Hose Guard - Polyethylene Material
MI ITEM #02516445
MFR #48PSB POLY SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.18/ft(List $44.62)

Overview

Mfr description
48PSB POLYSLEEVE 3.10 82451
  • Available in two colors (black and yellow), multiple sizes for individual hose or bundling; Comes with rounded edges both inside and out for added safety; Easy to install before or after assembly fabrication or installation; Effective temperature range from –40°F to +280°F (–40°C to +130°C); Guards against harsh environmental conditions for reduced downtime; Safe, affordable protection for hydraulic and pneumatic lines.

Specifications

  • Accessory Type
    Protective Sleeve
  • Material
    Polyethylene
  • Color
    Black
  • Manufacturer Catalog Number
    7277-1183
  • Weight
    0.78 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Harmonization Code
    3926.90.9985
  • Country of Origin
    CN
  • Manufacturer Upc Number
    072053737288
  • UPC_NO
    072053737288
  • Description
    Gates PolySleeve™ is a spiral wrap designed to protect or bundle hose for appearance and safety. PolySleeve protects hose from chaffing, rubbing, crushing, ultraviolet rays and other hazards that cause hose failures. It can be an easy and economical way to protect equipment, reduce downtime, improve sighting and improve overall appearance. PolySleeve can be installed easily – even after the hose assembly or assemblies are in place. The edges are rounded, so installers won't cut their hands. Just wrap a section of Gates PolySleeve in the abrasion area or wrap it around any number of hose for better appearance or safety. It is offered in either black or yellow in a full range of sizes. This product is made of heavy-wall, high-density polyethylene (HDPE) and has a wide temperature range. At -40°F it starts to become somewhat brittle, and at 280°F it starts to become soft. After temperature is normalized, PolySleeve returns to its original state quickly. PolySleeve is made with an anti–
  • End Type
    PSB
  • Fitting Type
    Sleeve
  • Product Types
    Poly Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text