Motion
S2454
Tomcat Safety Glasses - Scratch Resistant, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02516466
MFR #S2454
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tomcat Safety Glasses - Scratch Resistant, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02516466
MFR #S2454

Mfr description
S2454 TOMCAT INDOOR/OUTDOOR GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    322, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 25
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Metallic
  • Frame Style
    Framed
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Metal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Metal Frame
    Metal Frame
  • Product Line
    Tomcat
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Cushioned
  • Type
    Safety Glasses
  • UPC_NO
    603390087219
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)