Motion
476215-211 B

SKF
476215-211 B

Spherical Roller Insert Bearing - Spherical Roller Bearing, 2-11/16 in Bore Dia., 5.1881 in OD, 3.6250 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #02516475
MFR #476215-211 B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476215-211 B

Spherical Roller Insert Bearing - Spherical Roller Bearing, 2-11/16 in Bore Dia., 5.1881 in OD, 3.6250 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #02516475
MFR #476215-211 B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Outer Ring Width  
    92.075 mm
  • Outside Diameter  
    5.1881 in
  • Overall Width
    3.6250 in
  • Precision Rating
    Not Rated
  • Weight
    8.1 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Series
    476
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316576660092

Overview

Mfr description
476215-211B BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought