Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Bracket 1Clevis
- Country of OriginJP
- Mounting TypeClevis
- Product TypeStraight-Line Clamp Air Cylinders
- Seal KitCK1A50-PS
- SeriesCK1
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)