Motion
KMT 20

SKF
KMT 20

KMT Series Bearing Lock Nut - M100x2 mm Thread Size, 135 mm OD, 125 mm Face Dia., 32 mm Width, Steel Material
MI ITEM #02516600
MFR #KMT 20
Price$546.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 20

KMT Series Bearing Lock Nut - M100x2 mm Thread Size, 135 mm OD, 125 mm Face Dia., 32 mm Width, Steel Material
MI ITEM #02516600
MFR #KMT 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$546.78/each

Specifications

Dimensions

  • Axial Load
    740 kN;166 359 lbf
  • Bore Diameter
    100 mm
  • Face Diameter  
    125 mm
  • Outside Diameter  
    135 mm
  • Overall Width
    32 mm
  • Thread Size  
    M100x2 mm
  • Weight
    3.1 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577655080

Overview

Mfr description
KMT 20 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought