Motion
1 EB/SB GASKET

KOP-FLEX
1 EB/SB GASKET

2304525 Gear Coupling Component - Gasket, Coupling Size: 1
Mi Item #02516642
MFR #1 EB/SB GASKET
Price$28.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 EB/SB GASKET

2304525 Gear Coupling Component - Gasket, Coupling Size: 1
Mi Item #02516642
MFR #1 EB/SB GASKET

Mfr description
1 EB/SB GASKET
  • Coupling Flange gaskets manufactured to OEM specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.51/each

Specifications

Dimensions

  • Coupling Size Code
    1
  • Outside Diameter
    4.5625 in
  • Weight
    0.01 lbs

Details

  • Bolt Type
    Exposed/Shrouded
  • Includes
    Gasket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384298475
  • Material
    Paper
  • Product Type
    Gear Coupling Components
  • Product Types
    Gasket
  • Series
    Fast, Series H, Waldron
  • UPC_NO
    662384298475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)