Motion
1 1/2 EB SP

KOP-FLEX
1 1/2 EB SP

2274173 Gear Coupling Component - Stop Plate, Coupling Size: 1-1/2, Series: Series H, Material: Alloy steel
MI ITEM #02516643
MFR #1 1/2 EB SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2 EB SP

2274173 Gear Coupling Component - Stop Plate, Coupling Size: 1-1/2, Series: Series H, Material: Alloy steel
MI ITEM #02516643
MFR #1 1/2 EB SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 1/2 EB SP
  • Used with couplings with more slide than conventional applications

Specifications

  • Product Types
    Stop Plate
  • Coupling Size Code
    1.5
  • Series
    Fast, Waldron and H
  • Material
    Alloy steel
  • Outside Diameter
    6.0000 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384915853
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.91 lbs
  • Includes
    Stop Plate
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text