Specifications
Dimensions
- Coupling Size Code1.5
- Outside Diameter6.0000 in
- Weight0.76 lbs
Details
- Bolt TypeExposed
- IncludesFasteners & Gasket
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Upc Number662384270044
- MaterialAlloy steel
- Product TypeGear Coupling Components
- Product TypesVertical Slide Fastener Set
- SeriesFast, Waldron and H
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)