Motion
1 1/2 EB/SB GASKET

KOP-FLEX
1 1/2 EB/SB GASKET

2304533 Gear Coupling Component - Gasket, Coupling Size: 1.5
MI ITEM #02516645
MFR #1 1/2 EB/SB GASKET
Price$43.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2 EB/SB GASKET

2304533 Gear Coupling Component - Gasket, Coupling Size: 1.5
MI ITEM #02516645
MFR #1 1/2 EB/SB GASKET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.96/each

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Outside Diameter
    6.0000 in
  • Weight
    0.43 lbs

Details

  • Bolt Type
    Exposed/Shrouded
  • Includes
    Gasket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384268324
  • Material
    Paper
  • Product Type
    Gear Coupling Components
  • Product Types
    Gasket
  • Series
    Model B
  • UPC_NO
    662384268324

Overview

Mfr description
1 1/2 EB/SB GASKET
  • Coupling Flange gaskets manufactured to OEM specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought