Motion
1 1/2H EB FHWF

KOP-FLEX
1 1/2H EB FHWF

Complete Gear Coupling - Cplg Size 1-1/2, Rough Bore, Exposed Bolt Bolt
MI ITEM #02516652
MFR #1 1/2H EB FHWF
Price$957.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2H EB FHWF

Complete Gear Coupling - Cplg Size 1-1/2, Rough Bore, Exposed Bolt Bolt
MI ITEM #02516652
MFR #1 1/2H EB FHWF

Mfr description
1 1/2H EB FHWF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$957.71/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1-1/2
  • Weight
    9.83 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Bore
  • Component Type
    Half Gear Coupling
  • Coupling Component
    Half Gear Coupling
  • Coupling Style
    Half Gear
  • Coupling Type
    Half Gear
  • Design Features
    Exposed Bolt, Flex Half With Fasteners
  • Includes
    Fasteners
  • Manufacturer Catalog Number
    1-1/2H EB FHWF
  • Product Type
    Complete Gear Couplings
  • Series
    Series H Plus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)