Motion
1 1/2H EB SSLEEVE

KOP-FLEX
1 1/2H EB SSLEEVE

1968320 Gear Coupling Component - Slide Sleeve, Coupling Size: 1.5, Carbon Steel
MI ITEM #02516660
MFR #1 1/2H EB SSLEEVE
List Price$489.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2H EB SSLEEVE

1968320 Gear Coupling Component - Slide Sleeve, Coupling Size: 1.5, Carbon Steel
MI ITEM #02516660
MFR #1 1/2H EB SSLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$489.25/each for your price

Overview

Mfr description
1 1/2H EB SSLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.

Specifications

  • Product Types
    Slide Sleeve
  • Coupling Size Code
    1.5
  • Series
    Waldron
  • Material
    Carbon Steel
  • Outside Diameter
    6.0000 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662460305028
  • Manufacturer Product Page
  • Weight
    4.93 lbs
  • Includes
    Slide Sleeve
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text