Motion
1 1/2H MMHUB02

KOP-FLEX
1 1/2H MMHUB02

Gear Coupling Hub - 1-1/2, 1.4365 to 1.749 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516665
MFR #1 1/2H MMHUB02
List Price$1,276.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2H MMHUB02

Gear Coupling Hub - 1-1/2, 1.4365 to 1.749 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516665
MFR #1 1/2H MMHUB02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,276.34/each for your price

Overview

Mfr description
1 1/2H MMHUB02
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Coupling Size Code
    1.5
  • Bore Type
    Tapered
  • Bore Diameter
    1.7490 in
  • Flex Type
    Gear
  • Length Through Bore
    3.3125 in
  • Coupling Overall Length
    3-9/16 in
  • Hub Diameter
    3.1290 in
  • Torque Capacity
    17000
  • Max Rpm
    12000 rpm
  • Component Type
    Mill Motor Hub
  • Series
    Series H
  • Mill Motor Frame Size
    602, 802, AC1, AC2, AC4
  • Sleeve Outside Diameter
    6.0000 in
  • Keyway Size
    1/2 x 1/4 in
  • Tooth Profile
    Crowned
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384460001
  • Weight
    8.4800 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    6.0000 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text