Motion
1H EB FHWF

KOP-FLEX
1H EB FHWF

Complete Gear Coupling - Cplg Size 1, Rough Bore, Exposed Bolt Bolt
Mi Item #02516682
MFR #1H EB FHWF
Price$754.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1H EB FHWF

Complete Gear Coupling - Cplg Size 1, Rough Bore, Exposed Bolt Bolt
Mi Item #02516682
MFR #1H EB FHWF

Mfr description
1H EB FHWF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$754.45/each

Specifications

Dimensions

  • Coupling Size
    1
  • Coupling Size Code
    1
  • Weight
    4.55 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Bore
  • Component Type
    Flex Half With Fasteners
  • Coupling Component
    Flex Half With Fasteners
  • Coupling Style
    Half Gear
  • Coupling Type
    Half Gear
  • Design Features
    Exposed Bolt, Flex Half With Fasteners
  • Manufacturer Catalog Number
    1H EB FHWF
  • Product Type
    Complete Gear Couplings
  • Series
    Series H Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)