Motion
1H LEFD

KOP-FLEX
1H LEFD

Gear Coupling Component - Limited End Float Disc, Coupling Size: 1, Series: Series H, Material: Phenolic Disc
Mi Item #02516689
MFR #1H LEFD
Price$569.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1H LEFD

Gear Coupling Component - Limited End Float Disc, Coupling Size: 1, Series: Series H, Material: Phenolic Disc
Mi Item #02516689
MFR #1H LEFD

Mfr description
1H LEFD
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.24/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    1
  • Coupling Size Code
    1
  • Max Angular Misalignment
    1.5 °
  • Outside Diameter
    4.5625 in
  • Sleeve Outside Diameter
    4.5625 in
  • Weight
    0.00 lbs

Details

  • Bolt Type
    Exposed/Shrouded
  • Component Type
    Limited End Float Disc
  • Coupling Component
    Limited End Float Disc
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Interchangeability in flex halves
  • Element Material
    Phenolic
  • Harmonization Code
    8483.90.8010
  • Includes
    End Float Plate
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1H LEFD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384348538
  • Material
    Phenolic Disc
  • Performance Features
    Angular Misalignment 1.5 °
  • Product Type
    Gear Coupling Components
  • Product Types
    Limited End Float Disc
  • Series
    Series H
  • Tooth Profile
    Curved
  • UPC_NO
    662384348538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)