Motion
2 EB GASKET

KOP-FLEX
2 EB GASKET

2304541 Gear Coupling Component - Gasket, Coupling Size: 2, Waldron Series
MI ITEM #02516700
MFR #2 EB GASKET
Your Price$43.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 EB GASKET

2304541 Gear Coupling Component - Gasket, Coupling Size: 2, Waldron Series
MI ITEM #02516700
MFR #2 EB GASKET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.31/each(List $49.82)

Overview

Mfr description
2 EB GASKET
  • Coupling Flange gaskets manufactured to OEM specifications

Specifications

  • Product Types
    Gasket
  • Coupling Size Code
    2
  • Series
    Waldron
  • Material
    Paper
  • Outside Diameter
    7.0000 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384268409
  • UPC_NO
    662384268409
  • Manufacturer Product Page
  • Weight
    0.03 lbs
  • Includes
    Gasket
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text