Specifications
Dimensions
- Coupling Size Code2
- Outside Diameter7.0000 in
- Weight1.25 lbs
Details
- Bolt TypeExposed
- Compatible Part Number2H EB SSFF, 2H EB SSFF FB
- Compatible Sleeve TypeSlide
- IncludesVertical Slide Fastener Set
- Manufacturer Product Page
- Manufacturer Upc Number662384270051
- MaterialAlloy steel
- Product TypeGear Coupling Components
- Product TypesVertical Slide Fastener Set
- SeriesSeries H
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)