Motion
2 SB SP

KOP-FLEX
2 SB SP

Gear Coupling Component - Stop Plate, Coupling Size: 2, Series: Fast, Waldron and H, Material: Alloy steel
Mi Item #02516704
MFR #2 SB SP
Price$1,584.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 SB SP

Gear Coupling Component - Stop Plate, Coupling Size: 2, Series: Fast, Waldron and H, Material: Alloy steel
Mi Item #02516704
MFR #2 SB SP

Mfr description
2 SB SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,584.64/each

Specifications

Dimensions

  • Coupling Size
    2
  • Coupling Size Code
    2
  • Outside Diameter
    7.0000 in
  • Weight
    2.00 lbs

Details

  • Bolt Type
    Shrouded
  • Component Type
    Stop Plate
  • Coupling Component
    Stop Plate
  • Coupling Type
    Gear Coupling
  • Design Features
    Lubricated
  • Harmonization Code
    8483.90.8010
  • Includes
    Stop Plate
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2 SB SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384933048
  • Material
    Alloy steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Stop Plate
  • Series
    Fast, Waldron and H
  • UPC_NO
    662384933048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)