Motion
2 1/2 EB VSFS

KOP-FLEX
2 1/2 EB VSFS

2274314 Gear Coupling Component - Fastener Set, Coupling Size: 2.5, H Series
MI ITEM #02516707
MFR #2 1/2 EB VSFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2 EB VSFS

2274314 Gear Coupling Component - Fastener Set, Coupling Size: 2.5, H Series
MI ITEM #02516707
MFR #2 1/2 EB VSFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2 1/2 EB VSFS
  • Coupling fasteners manufactured to OEM specifications

Specifications

  • Product Types
    Vertical Slide Fastener Set
  • Coupling Size Code
    2.5
  • Series
    Fast, Series H, Waldron
  • Material
    Alloy steel
  • Outside Diameter
    8.3750 in
  • Compatible Part Number
    2-1/2H EB SSFF, 2-1/2H EB SSFF FB
  • Compatible Sleeve Type
    Slide
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384270068
  • Manufacturer Product Page
  • Weight
    2.27 lbs
  • Includes
    Vertical Slide Fastener Set
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text