Motion
2 1/2 SB GASKET

KOP-FLEX
2 1/2 SB GASKET

2304657 Gear Coupling Component - Gasket, Coupling Size: 2.5, Waldron Series
Mi Item #02516708
MFR #2 1/2 SB GASKET
Price$54.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2 SB GASKET

2304657 Gear Coupling Component - Gasket, Coupling Size: 2.5, Waldron Series
Mi Item #02516708
MFR #2 1/2 SB GASKET

Mfr description
2 1/2 SB GASKET
  • Coupling Flange gaskets manufactured to OEM specifications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.27/each

Specifications

Dimensions

  • Coupling Size Code
    2.5
  • Outside Diameter
    8.3750 in
  • Weight
    0.04 lbs

Details

  • Bolt Type
    Shrouded
  • Includes
    Gasket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384268348
  • Material
    Paper
  • Product Type
    Gear Coupling Components
  • Product Types
    Gasket
  • Series
    Waldron
  • UPC_NO
    662384268348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)