Motion
2 1/2 SB VSFS

KOP-FLEX
2 1/2 SB VSFS

2296945 Gear Coupling Component - Vertical Slide Fastener Set, Coupling Size: 2-1/2, Series: Series H, Material: Alloy steel
MI ITEM #02516710
MFR #2 1/2 SB VSFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2 SB VSFS

2296945 Gear Coupling Component - Vertical Slide Fastener Set, Coupling Size: 2-1/2, Series: Series H, Material: Alloy steel
MI ITEM #02516710
MFR #2 1/2 SB VSFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    2.5
  • Outside Diameter
    8.3750 in
  • Weight
    1.46 lbs

Details

  • Bolt Type
    Shrouded
  • Includes
    Fasteners & Gasket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384270174
  • Material
    Alloy steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Vertical Slide Fastener Set
  • Series
    Fast, Waldron and H

Overview

Mfr description
2 1/2 SB VSFS
  • Coupling fasteners manufactured to OEM specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought