Motion
2 1/2H EB SSLEEVE

KOP-FLEX
2 1/2H EB SSLEEVE

2294460 Gear Coupling Component - Slide Sleeve, Coupling Size: 2.5, Carbon Steel
MI ITEM #02516723
MFR #2 1/2H EB SSLEEVE
List Price$1,052.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2H EB SSLEEVE

2294460 Gear Coupling Component - Slide Sleeve, Coupling Size: 2.5, Carbon Steel
MI ITEM #02516723
MFR #2 1/2H EB SSLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,052.65/each for your price

Overview

Mfr description
2 1/2H EB SSLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Product Types
    Slide Sleeve
  • Coupling Size Code
    2.5
  • Series
    Fast, Series H, Waldron
  • Material
    Carbon Steel
  • Outside Diameter
    8.3750 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384082302
  • Manufacturer Product Page
  • Weight
    10.28 lbs
  • Includes
    Slide Sleeve
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text