Motion
2 1/2H MMHUB0304

KOP-FLEX
2 1/2H MMHUB0304

2284685 Gear Coupling Component - Mill Motor Hub, Coupling Size: 2.5, Carbon Steel
MI ITEM #02516728
MFR #2 1/2H MMHUB0304
Price$1,685.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2H MMHUB0304

2284685 Gear Coupling Component - Mill Motor Hub, Coupling Size: 2.5, Carbon Steel
MI ITEM #02516728
MFR #2 1/2H MMHUB0304

Mfr description
2 1/2H MMHUB0304
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,685.06/each

Specifications

Dimensions

  • Coupling Size Code
    2.5
  • Outside Diameter
    4.8700 in
  • Weight
    28.86 lbs

Details

  • Bolt Type
    Exposed/Shrouded
  • Includes
    Mill Motor Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384460063
  • Material
    Carbon Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Mill Motor Hub
  • Series
    Fast, Series H, Waldron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)