Motion
2 1/2H MMHUB06

KOP-FLEX
2 1/2H MMHUB06

Gear Coupling Hub - 2-1/2, 2.0823 to 2.499 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516729
MFR #2 1/2H MMHUB06
Your Price$1,363.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2H MMHUB06

Gear Coupling Hub - 2-1/2, 2.0823 to 2.499 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516729
MFR #2 1/2H MMHUB06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,363.31/each(List $1,635.97)

Overview

Mfr description
2 1/2H MMHUB06
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Coupling Size Code
    2.5
  • Bore Type
    Tapered
  • Bore Diameter
    2.4990 in
  • Flex Type
    Gear
  • Length Through Bore
    4.0000 in
  • Coupling Overall Length
    5-3/8 in
  • Hub Diameter
    4.8700 in
  • Torque Capacity
    56700
  • Max Rpm
    7900 rpm
  • Component Type
    Mill Motor Hub
  • Series
    Series H
  • Mill Motor Frame Size
    606, 806, AC12, AC8
  • Sleeve Outside Diameter
    8.3750 in
  • Keyway Size
    1/2 x 1/4 in
  • Tooth Profile
    Crowned
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384460070
  • Weight
    17.5400 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    8.3750 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text