Motion
2 1/2H MMHUB08

KOP-FLEX
2 1/2H MMHUB08

Gear Coupling Hub - 2-1/2, 2.5298 to 2.9985 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516730
MFR #2 1/2H MMHUB08
Price$1,685.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2H MMHUB08

Gear Coupling Hub - 2-1/2, 2.5298 to 2.9985 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516730
MFR #2 1/2H MMHUB08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,685.06/each

Specifications

Dimensions

  • Bore Diameter
    2.9985 in
  • Coupling Overall Length
    5-3/8 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    4.8700 in
  • Keyway Size
    3/4 x 1/4 in
  • Length Through Bore
    4.6563 in
  • Mill Motor Frame Size
    608, 808
  • Outside Diameter
    8.3750 in
  • Sleeve Outside Diameter
    8.3750 in
  • Weight
    17.4400 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Flex Type
    Gear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384460087
  • Material
    Carbon Steel
  • Max Rpm
    7900 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    56700

Overview

Mfr description
2 1/2H MMHUB08
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought