Motion
2H EB FHWF

KOP-FLEX
2H EB FHWF

Complete Gear Coupling - Cplg Size 140
Mi Item #02516746
MFR #2H EB FHWF
Price$1,233.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2H EB FHWF

Complete Gear Coupling - Cplg Size 140
Mi Item #02516746
MFR #2H EB FHWF

Mfr description
2H EB FHWF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,233.31/each

Specifications

Dimensions

  • Container Size
    6
  • Coupling Size
    140
  • Coupling Size Code
    140
  • Weight
    0.16 lbs

Details

  • Component Type
    INSERT SET
  • Coupling Component
    INSERT SET
  • Harmonization Code
    8483908010
  • Includes
    INSERT SET (6 PER)
  • Manufacturer Catalog Number
    10461315
  • Number Of Pieces
    6
  • Product Type
    Complete Gear Couplings
  • Series
    Autogard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)