Motion
3 EB SP

KOP-FLEX
3 EB SP

2274207 Gear Coupling Component - Stop Plate, Coupling Size: 3, Steel
MI ITEM #02516770
MFR #3 EB SP
List Price$2,123.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 EB SP

2274207 Gear Coupling Component - Stop Plate, Coupling Size: 3, Steel
MI ITEM #02516770
MFR #3 EB SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,123.12/each for your price

Overview

Mfr description
3 EB SP
  • Used with couplings with more slide than conventional applications

Specifications

  • Product Types
    Stop Plate
  • Coupling Size Code
    3
  • Series
    Waldron
  • Material
    Carbon Steel
  • Outside Diameter
    9.4375 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384915884
  • UPC_NO
    662384915884
  • Manufacturer Product Page
  • Weight
    2.25 lbs
  • Includes
    Stop Plate
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text