Motion
3 EB VSFS

KOP-FLEX
3 EB VSFS

2274322 Gear Coupling Component - Fastener Set, Coupling Size: 3, H Series
MI ITEM #02516771
MFR #3 EB VSFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 EB VSFS

2274322 Gear Coupling Component - Fastener Set, Coupling Size: 3, H Series
MI ITEM #02516771
MFR #3 EB VSFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3 EB VSFS
  • Coupling fasteners manufactured to OEM specifications

Specifications

  • Product Types
    Vertical Slide Fastener Set
  • Coupling Size Code
    3
  • Series
    Series H
  • Material
    Alloy steel
  • Outside Diameter
    9.4375 in
  • Compatible Part Number
    3H EB SSFF, 3H EB SSFF FB
  • Compatible Sleeve Type
    Slide
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384270075
  • Manufacturer Product Page
  • Weight
    3.03 lbs
  • Includes
    Vertical Slide Fastener Set
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text