Motion
3 SB GASKET

KOP-FLEX
3 SB GASKET

2304665 Gear Coupling Component - Gasket, Coupling Size: 3, Waldron Series
MI ITEM #02516772
MFR #3 SB GASKET
Price$45.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 SB GASKET

2304665 Gear Coupling Component - Gasket, Coupling Size: 3, Waldron Series
MI ITEM #02516772
MFR #3 SB GASKET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.21/each

Specifications

Dimensions

  • Coupling Size Code
    3
  • Outside Diameter
    9.4375 in
  • Weight
    0.03 lbs

Details

  • Bolt Type
    Shrouded
  • Includes
    Gasket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384268355
  • Material
    Paper
  • Product Type
    Gear Coupling Components
  • Product Types
    Gasket
  • Series
    Fast, Series H, Waldron
  • UPC_NO
    662384268355

Overview

Mfr description
3 SB GASKET
  • Coupling Flange gaskets manufactured to OEM specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought