Motion
3 SB VSFS

KOP-FLEX
3 SB VSFS

2296952 Gear Coupling Component - Vertical Slide Fastener Set, Coupling Size: 3, Series: Series H, Material: Alloy steel
Mi Item #02516775
MFR #3 SB VSFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 SB VSFS

2296952 Gear Coupling Component - Vertical Slide Fastener Set, Coupling Size: 3, Series: Series H, Material: Alloy steel
Mi Item #02516775
MFR #3 SB VSFS

Mfr description
3 SB VSFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    3
  • Outside Diameter
    9.4375 in
  • Weight
    1.74 lbs

Details

  • Bolt Type
    Shrouded
  • Includes
    Fasteners & Gasket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384270181
  • Material
    Alloy steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Vertical Slide Fastener Set
  • Series
    Fast, Waldron and H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)