Motion
3 1/2 SB GASKET

KOP-FLEX
3 1/2 SB GASKET

2304673 Gear Coupling Component - Gasket, Coupling Size: 3.5, Waldron Series
MI ITEM #02516779
MFR #3 1/2 SB GASKET
Your Price$51.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2 SB GASKET

2304673 Gear Coupling Component - Gasket, Coupling Size: 3.5, Waldron Series
MI ITEM #02516779
MFR #3 1/2 SB GASKET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.31/each(List $71.84)

Overview

Mfr description
3 1/2 SB GASKET
  • Coupling Flange gaskets manufactured to OEM specifications

Specifications

  • Product Types
    Gasket
  • Coupling Size Code
    3.5
  • Series
    Waldron
  • Material
    Paper
  • Outside Diameter
    11.0000 in
  • Bolt Type
    Shrouded
  • Manufacturer Upc Number
    662384268362
  • UPC_NO
    662384268362
  • Manufacturer Product Page
  • Weight
    0.05 lbs
  • Includes
    Gasket
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text