Motion
3 1/2 SB SP

KOP-FLEX
3 1/2 SB SP

Gear Coupling Component - Stop Plate, Coupling Size: 3.5, Series: Fast, Waldron and H, Material: Alloy steel
MI ITEM #02516780
MFR #3 1/2 SB SP
Price$2,470.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2 SB SP

Gear Coupling Component - Stop Plate, Coupling Size: 3.5, Series: Fast, Waldron and H, Material: Alloy steel
MI ITEM #02516780
MFR #3 1/2 SB SP

Mfr description
3 1/2 SB SP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,470.31/each

Specifications

Dimensions

  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Outside Diameter
    11.0000 in
  • Weight
    4.00 lbs

Details

  • Bolt Type
    Shrouded
  • Component Type
    Stop Plate
  • Coupling Component
    Stop Plate
  • Coupling Type
    Gear Coupling
  • Design Features
    Lubricated
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Alloy steel
  • Includes
    Stop Plate
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    3-1/2 SB SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384933079
  • Material
    Alloy steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Stop Plate
  • Series
    Fast, Waldron and H
  • UPC_NO
    662384933079

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)