Motion
3 1/2H MMHUB12

KOP-FLEX
3 1/2H MMHUB12

2284826 Gear Coupling Hub - Cplg Size: 3-1/2, Bore Type: Rough Stock, Material: Carbon Steel
Mi Item #02516801
MFR #3 1/2H MMHUB12
Price$2,743.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2H MMHUB12

2284826 Gear Coupling Hub - Cplg Size: 3-1/2, Bore Type: Rough Stock, Material: Carbon Steel
Mi Item #02516801
MFR #3 1/2H MMHUB12

Mfr description
3 1/2H MMHUB12
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,743.06/each

Specifications

Dimensions

  • Bore Diameter
    3.6230 in
  • Coupling Size Code
    3.5
  • Hub Diameter
    6.5030 in
  • Length Through Bore
    5.0000 in
  • Outside Diameter
    11.0000 in
  • Sleeve Outside Diameter
    11.0000 in
  • Weight
    36.2600 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Flex Type
    Gear
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384460209
  • Material
    Carbon Steel
  • Max Rpm
    6000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    148000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)