Motion
3 1/2H SB FHWF

KOP-FLEX
3 1/2H SB FHWF

Complete Gear Coupling - Cplg Size 3-1/2, Straight Bore, Shrouded Bolt
Mi Item #02516809
MFR #3 1/2H SB FHWF
Price$2,891.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2H SB FHWF

Complete Gear Coupling - Cplg Size 3-1/2, Straight Bore, Shrouded Bolt
Mi Item #02516809
MFR #3 1/2H SB FHWF

Mfr description
3 1/2H SB FHWF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,891.25/each

Specifications

Dimensions

  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3-1/2
  • Weight
    63.72 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Straight Bore
  • Component Type
    Flex Half With Fasteners
  • Coupling Component
    Flex Half With Fasteners
  • Coupling Style
    Half Gear
  • Coupling Type
    Half Gear
  • Design Features
    Flex Half With Fasteners, Shrouded Bolt
  • Includes
    Fasteners
  • Manufacturer Catalog Number
    3-1/2H SB FHWF
  • Product Type
    Complete Gear Couplings
  • Series
    H Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)