Motion
3H EB FR

KOP-FLEX
3H EB FR

2275238 Complete Gear Coupling - Cplg Size 3, Finished w/ Keyway, Exposed Bolt, Flex-Rigid, 9.4375 in OD
Mi Item #02516821
MFR #3H EB FR
Price$3,848.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3H EB FR

2275238 Complete Gear Coupling - Cplg Size 3, Finished w/ Keyway, Exposed Bolt, Flex-Rigid, 9.4375 in OD
Mi Item #02516821
MFR #3H EB FR

Mfr description
3H EB FR
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,848.99/each

Specifications

Dimensions

  • Coupling Overall Length
    6.8440 in
  • Coupling Size Code
    3
  • Hub Diameter
    6-3/4 in
  • Length Through Bore  
    3.4688 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore Diameter  
    4.0000 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    9.4375 in
  • Overall Length
    6.8440 in
  • Sleeve Outside Diameter  
    9.4375 in
  • Weight
    85.50 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • Design Features
    Floating Shaft Coupling
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    160 hp
  • Hub Material
    Medium Carbon Steel
  • Includes
    Seal
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3H EB FR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384140262
  • Max Rpm
    6800 rpm
  • Peak Torque
    202000 in
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    H
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    101000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)